Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset
Mfr # K0162.2125XCP
Zoro # G2740981
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS
- Material Aluminum
- Finish polished
- Diameter 4.92"
- Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.2125XCP
- Zoro # G2740981
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 4.92" |
Base Dia. (In.) | 1.22 |
Thread Size | M8 Handle Thread |
Bore Dia. | 1/2 in |
Outside Dia. | 125.00mm |
Details
Standards | RoHS |
Item | Hand Wheel |
Material | Aluminum |
Finish | polished |
Type | Fixed Handle |
Style | Fixed Handle |
Bore | 0.50" |
Handle | Yes |
Handle Type | Fixed |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 125.00mm, Thread Size M8 Handle Thread, Handle Type Fixed, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD43)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP76)
- PROTO Puller Set, 2 Way, 10 Ton (J4232SJ)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- Kipp Handwheels