Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset
Mfr # K0162.2125X12
Zoro # G6184369
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Inside Diameter 12 mm
- Outside Diameter 125 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.2125X12
- Zoro # G6184369
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 12 mm |
Outside Diameter | 125 mm |
Details
Item | Handwheel,Alum 2Spke,OD 125mm,Bre 12mm,f |
Style | 2 Spokes |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 125mm,Bre 12mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-14 (DWT54656)
- L.H. DOTTIE L.H. Dottie 1-3/4'' Cup & Die Set (1-1/4'' Conduit) (HPS134)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle (K0160.4500X40)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Fixed Grip (K0161.2080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- Kipp Handwheels