Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Revolving Grip, Thermoset
Mfr # K0162.4125XCO
Zoro # G6185026
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Inside Diameter 0.375 in
- Outside Diameter 125 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.4125XCO
- Zoro # G6185026
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.375 in |
Outside Diameter | 125 mm |
Details
Style | 2 Spokes |
Item | Handwheel,Alum 2Spke,OD 125mm,Bre 0.375" |
Material | Aluminum Planed/Steel |
Measurement Type | Inch |
Description
Handwheel,Alum 2Spke,OD 125mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- METABO Cordless Drill/Driver, 18V, 5.2Ah Battery (GB 18 LTX BL I Q bare)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125XCP)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- Kipp Hand Knobs and Wheels