Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Without Grip
Mfr # K0162.0100XCP
Zoro # G2536344
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Style No Handle
- Finish polished
- Base Dia. (In.) 1.02
- Type No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.0100XCP
- Zoro # G2536344
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 1.02 |
Diameter | 3.94" |
Outside Dia. | 100.00mm |
Bore Dia. | 1/2 in |
Details
Material | Aluminum |
Style | No Handle |
Finish | polished |
Item | Hand Wheel |
Type | No Handle |
Standards | RoHS |
Bore | 0.50" |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 100.00mm, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Plastic Cutter 7 1/4 (902-049)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- ELESA Revolving handle, VRTP.200-P+I-SST-5/8 (VRTP-P+I-SST (inch sizes))
- Kipp Hand Knobs and Wheels