Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.375", Without Grip
Mfr # K0162.0100XCO
Zoro # G7143579
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Style 2 Spokes
- Inside Diameter 0.375 in
- Outside Diameter 100 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.0100XCO
- Zoro # G7143579
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.375 in |
Outside Diameter | 100 mm |
Details
Item | Handwheel,Alum 2Spke,OD 100mm,Bre 0.375" |
Material | Aluminum Planed/Steel |
Style | 2 Spokes |
Measurement Type | Inch |
Description
Handwheel,Alum 2Spke,OD 100mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Slotted Socket Bit SAE 5/16 in Tip, 3 in L (J5240A)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- Kipp Handwheels