Shop All Trash Bags
Kinzua Environmental
60 gal Trash Can Liners, 1.7 mil, Black, 50 PK
Mfr # PC-EC385820K
Zoro # G209234463
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Thickness 1.7 mil
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinzua Environmental
- MFR # PC-EC385820K
- Zoro # G209234463
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 60 gal |
Thickness | 1.7 mil |
Color | Black |
Item | Trash Can Liners |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Automated, 12-9/10"x9"x16-4/5", BK (GPC59590)
- REED BRUSH ASSY, PACK OF 2 98899 (700PDBA)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- KINZUA ENVIRONMENTAL 33 gal Trash Can Liners, 1.5 mil, Black, 100 PK (PC-EC333915K)
- KINZUA ENVIRONMENTAL 56 gal Trash Can Liners, 1.5 mil, Black, 100 PK (PC-EC434715K)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (S242408N)
- GENUINE JOE 33 Gal. Clear Trash Can Liners, 250PK (GJO01013)
- PLATINUM PLUS 30 gal Trash Bags, 36 in x 30 in, Extra Heavy-Duty, 1.35 Mil, Gray, 100 PK (PLA3770)
- IRON-HOLD Trash Bags, 20 PK (1372525)
- NATURE SAVER 45 gal Recycling Liners, L, 1.50 mil (38 Micron), Clear, 100 PK (NAT29901)
- Kinzua Environmental Trash Bags