Shop All Trash Bags
Kinzua Environmental
33 gal Trash Can Liners, 1.5 mil, Black, 100 PK
Mfr # PC-EC333915K
Zoro # G309234462
product price: $61.15
/pk 100, $0.61/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinzua Environmental
- MFR # PC-EC333915K
- Zoro # G309234462
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 33 gal |
Thickness | 1.5 mil |
Color | Black |
Item | Trash Can Liners |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Colgate-Palmolive CPC49860 Ajax Dishwash Liquid & Hand Soap (CPC49860)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- KINZUA ENVIRONMENTAL 56 gal Trash Can Liners, 1.5 mil, Black, 100 PK (PC-EC434715K)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- GOOD N TUFF 30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK (GNT3037)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.5 mil, White, 500 PK (WSL2432XHW)
- Kinzua Environmental Trash Bags