Shop All Fountains, Garden Statues & Sculptures
Kinsman
Kinsman AMMG84 81 x 87 in. Moon Gate Arch; Black
Mfr # AMMG84
Zoro # G603748962
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinsman
- MFR # AMMG84
- Zoro # G603748962
- UPC # 715518610848
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Transport yourself into a garden of relaxation and reflection. Inspired from Chinese architecture, the vast circular opening of the Moon Gate arch creates an inviting garden passageway. Our arches are made with graceful curves of tubular steel, powder coated black.
Features- 81" tall, 87" wide tubular steel, powder coated black
- Moon Gate Arch
- Color: Black
- Size: 81" x 87"
- Material: Solid Steel
- Material Type: Steel
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Filter, A/C Cartridge (593260)
- ILC Replacement For Handheld Nautiz X2 Battery (NAUTIZ X2)
- STENS Kenda Tire, 24 X 12.00-12 Super Turf, 4-Ply 160-437 (160-437)
- MANPLOW Extensions for MANPLOW U Handle (TALLEXT)
- NATURE SPRING 4-tier Wishing Well Fountain Polyresin Cascading Waterfall Outdoor Feature, 32.5" Tall Backyard Decor (958597QSH)
- GARDENCONTROL Winged Heart- It broke my heart... (GA87075)
- DESIGN TOSCANO New Kids on the Farm Baby Goat Animal Statues: Juliet (QM23054)
- DALEN 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head, Brown (RHO4-CUS)
- DESIGN TOSCANO Kahuna Tiki Surfer Dude Statue (AL60180)
- DESIGN TOSCANO Burnt Umbra Ceramic Jar Garden Fountain (SS12360)
- NATURE SPRING Stretching Frog Statue Resin Zen Animal Yoga Figurine for Outdoor Lawn and Garden Decor (741269MUJ)
- Kinsman Fountains, Garden Statues & Sculptures