Kinsman

Kinsman 39 x 4 in. Everedge Lawn Edging; Brown - Pack of 5


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The pack contains 5 sections of EverEdge. Total length is 16 1/4 ft per pack, Total length is 16 1/4 ft per pack. There are no separate stakes or parts to come section locks permanently into the next. Powder coated brown, so it looks like the ground. Its made in England and is the edging of choice for their manicured lawns. Curves, circles or sharp angles can be pre-formed by bending over a wooden edge. Once you have made a neat edge place a block of wood on top of EverEdge and hammer into the ground to 0. 5 inch below your cut grass level. Link EverEdge by locking onto the previous piece

Features
  • Festive garden feature with your own choice of different colored wine bottles
  • Our special design is made from sturdy steel
  • Curves and branches like a tree and the surface is textured
  • Pack of 5
Specifications
  • Color: Brown
  • size: 39" x 4"
  • Dimensions: 0.625" H x 9" W x 40" L
  • Weight: 14.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.