Shop All Toilet Paper Dispensers & Holders
Kingsway Group
Toilet Paper Dispenser, (400) Tissues, SS
Mfr # KG10
Zoro # G3168368
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Steel
- Color Silver
- Product Series No Series
- Warranty 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG10
- Zoro # G3168368
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3 7/8 in |
Dispenser Width | 5 1/4 in |
Dispenser Height | 13 1/8 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Steel |
Color | Silver |
Product Series | No Series |
Warranty | 10 yr |
ADA Compliance | Yes |
Ligature Resistant | Yes |
For Use With | Mfr. No. 10101 |
Sublease Requirement | Sublease Not Required |
Toilet Paper Type | Sheets |
Includes | Key, Security Screws |
Dispenser Capacity | (400) Tissues |
Compatible Mfg. Model Number | 10101 |
Dispenser Mounting | Recessed |
Features | Recessed/Flush Fitting |
Finish | Unfinished |
Description
Toilet Paper Dispenser, Sheets, No Series, Dispenser Capacity (400) Tissues, Vertical Sheets, Dispenser Material Steel, Finish Unfinished, Silver, Dispenser Depth 3 7/8 in, Ligature Resistant Yes, ADA Compliance Yes, Dispenser Height 13 1/8 in, Dispenser Mounting Recessed, Dispenser Width 5 1/4 in, Compatible Grainger Part Number 223RN6, Compatible Mfg. Model Number 10101, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner (02115)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 900 Wipes, Lemon (192813)
- KINGSWAY GROUP Toilet Paper Dispenser, SS (KG23.4)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- BOBRICK B3094 Satin Stainless Steel Dispenser (B3094)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- Kingsway Group Toilet Paper Dispensers & Holders