Shop All Toilet Paper Dispensers & Holders
Kingsway Group
Surface Toilet Paper Dispenser Silver, SS
Mfr # KG03.4
Zoro # G709833746
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- For Max. Roll Dia. 4 in
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG03.4
- Zoro # G709833746
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Depth | 4 7/8 in |
Dispenser Width | 6 1/2 in |
Dispenser Height | 9 1/2 in |
Details
Item | Surface Mount Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Ligature Resistant | Yes |
Dispenser Mounting | Wall |
Features | Surface Mount |
Toilet Paper Type | Standard Core |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Dispenser, Standard Core, No Series, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Stainless Steel, Silver, Dispenser Depth 4 7/8 in, Universal, Ligature Resistant Yes, Dispenser Height 9 1/2 in, Dispenser Mounting Wall, Dispenser Width 6 1/2 in, Surface Mount Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- INTERDESIGN Brush Bowl York Cer/Chr (95621)
- HTI Car Wash Mop Backing Plate (MH-125)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- KINGSWAY GROUP Toilet Paper Dispenser, SS (KG23.4)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- Kingsway Group Toilet Paper Dispensers & Holders