Shop All Hand Soap & Lotion Dispensers
Kingsway Group
Surface Mount GOJO FMX
Mfr # KG09
Zoro # G509833854
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Material Stainless Steel
- Color Silver
- Series No Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG09
- Zoro # G509833854
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Overall Width | 7 7/8 in |
Overall Height | 18 1/2 in |
Overall Depth | 4 1/4 in |
Description
Ligature-Resistant Surface-Mounted GOJO FMX 1200ml/1250ml Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series No Series, Finish Unfinished, Compatible with Manufacturer Model Number GOJO FMX, Refill Size 1,250 mL, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 4 1/4 in, Overall Height 18 1/2 in, Overall Width 7 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- MI-T-M Vacuum Bag, Dry, Disposable (19-0222)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP93)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- KINGSWAY GROUP Soap Dispenser, Wall, Manual, 1000mL (KG07)
- KOHLER 24 (25193-CP)
- KUTOL PRODUCTS CO -EA Kutol Soft & Silky Bag-In-Box Dispenser 800 ml Black (9951ZPL)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- Kingsway Group Hand Soap & Lotion Dispensers