Shop All Showerhead and Tub Accessories
Kingsway Group
Soap Shelf, 3-1/2" D, 12" H, 10-1/2" L, SS
Mfr # KG12
Zoro # G7321913
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Stainless Steel
- Material Stainless Steel
- Includes Mounting Hardware
- Number of Towel Bars 0
- Weight Capacity 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG12
- Zoro # G7321913
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Overall Length | 10 1/2 in |
Overall Height | 12 in |
Overall Depth | 3 1/2 in |
Overall Dimensions - H x W x D | 12 in x 3 1/2 in |
Details
Finish | Brushed Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Hardware |
Number of Towel Bars | 0 |
Weight Capacity | 20 lb |
Features | Recessed, Self-Draining Base |
Number of Shelves | 1 |
Item | Soap Shelf |
Ligature Resistant | Yes |
Collection | Kingsway |
Product Type | Soap Shelf |
Description
Soap Shelf, Product Type Soap Shelf, Mounting Type Recessed, Overall Height 12 in, Overall Depth 3 1/2 in, Material Stainless Steel, Finish Brushed Stainless Steel, Weight Capacity 20 lb, Features Recessed, Self-Draining Base, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ELDON JAMES Elbow, 90 Deg, 1/4 In, HDPE, PK10 (L0-4HDPE)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- ARROWHEAD BRASS Drainboiler3/4M X 3/4Hlf (223LF)
- MOEN Chrome Shower Arm - Chrome (S134)
- KOHLER Diverter Assembly Kit (1367601)
- KOHLER Anthem Recessed Mech Th Control 3Ot (26347-9-SN)
- MOEN Cia Posi V/O Bl (T2261BL)
- BRONDELL VivaSpring Compact Shower Filter - Oil Rubbed Bronze (CSF-RB)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Moen Chateau Style, Acryl (4402608)
- Kingsway Group Showerhead and Tub Accessories