Shop All Hand Soap & Lotion Dispensers
Kingsway Group
Soap Dispenser, LTX Series, Wall, Manual
Mfr # KG08
Zoro # G7322857
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Foam
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG08
- Zoro # G7322857
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Height | 18 in |
Width | 7 1/2 in |
Depth | 4 3/8 in |
Overall Height | 18 in |
Overall Depth | 4 3/8 in |
Overall Width | 7 1/2 in |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series LTX-12(TM), Finish Smooth, Compatible with Manufacturer Model Number 1911-02, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 4 3/8 in, Overall Height 18 in, Overall Width 7 1/2 in, Form Foam, Includes (2) Locking Keys, Mounting Screws, Ligature Resistant Yes, Warranty 10 yr, Features Cassette Slides Out Bottom for Refill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC2)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- SWIFFER WetJet Floor Cleaner Refill Liquid 42.2 oz (3700083061)
- PFERD Whisk Broom - Stiff Fiber Fill, Wooden Handle (89380)
- KINGSWAY GROUP Surface Mount GOJO FMX (KG09)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- KINGSWAY GROUP Soap Dispenser, Wall, Manual, 1000mL (KG07)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- DAANSEN Dispenser, Manual Foam, 1000mL, PK12 (9360)
- Kingsway Group Hand Soap & Lotion Dispensers