Shop All Toilet Paper Dispensers & Holders
Kingsway Group
Recessed Toilet Paper Dispenser Silver
Mfr # KG13.4
Zoro # G109833735
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- For Max. Roll Dia. 4 in
- Dispenser Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG13.4
- Zoro # G109833735
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Depth | 3 7/8 in |
Dispenser Height | 8 in |
Dispenser Width | 7 in |
Details
Item | Ligature-Resistant Recessed 4" Toilet Roll Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Toilet Paper Type | Standard Core |
Ligature Resistant | Yes |
Dispenser Mounting | Recessed |
Features | Recessed/Flush Fitting |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Dispenser, Standard Core, No Series, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Stainless Steel, Silver, Dispenser Depth 3 7/8 in, Universal, Ligature Resistant Yes, Dispenser Height 8 in, Dispenser Mounting Recessed, Dispenser Width 7 in, Ligature-Resistant Recessed 4 In. Toilet Roll Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- LIBMAN 5.5 in. W Plastic Handle Long Handle Scrub Brush (54)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- FEBREZE AIR, Lavender, 8.8 oz Aerosol, PK6 (62970)
- KINGSWAY GROUP Toilet Paper Dispenser, SS (KG23.4)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- FRANKLIN BRASS Toilet Paper Holder, Double Post, Chrome (9008PC)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Toilet Tissue Dispenser (6997)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- Kingsway Group Toilet Paper Dispensers & Holders