Shop All Door Pulls
Kingsway Group
Pull Handle, Thru-bolt, Aluminum, Polished
Mfr # KG41
Zoro # G3313706
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polished
- Projection 9 1/16 in
- Grip Thickness 1/2 in
- Vert. Mounting Hole Ctr. to Ctr. 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingsway Group
- MFR # KG41
- Zoro # G3313706
- Country of Origin China
- Category Door Pulls
Dimensions
Overall Width | 1 1/2 in |
Thread Depth | 1/2 in |
Screw Size | M8 |
Overall Length | 9 in |
Grip Height | 5/8 in |
Grip Dia. | 1 37/64 in |
Grip Length | 7 in |
Details
Material | Aluminum |
Finish | Polished |
Projection | 9 1/16 in |
Grip Thickness | 1/2 in |
Vert. Mounting Hole Ctr. to Ctr. | 6 3/8 in |
Load Capacity | 200 lb |
Color | Silver |
Mounting Hole Center to Center | 6 3/4 in |
Outer Mounting Hole Ctr. to Ctr. | 2 in |
Handle Stop | 180 Degrees |
Hardware | Machine Screws |
Load Rated (Y/N) | N |
Item | Pull Handle |
Operating Temp. | 0 Degrees to 100 Degrees F |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Aluminum, Finish Polished, Mounting Hole Center to Center 6 3/4 in, Outer Mounting Hole Ctr. to Ctr. 2 in, Vert. Mounting Hole Ctr. to Ctr. 6 3/8 in, Projection 9 1/16 in, Grip Dia. 1 37/64 in, Grip Thickness 1/2 in, Screw Size M8, Overall Length 9 in, Overall Width 1 1/2 in, Load Capacity 200 lb, Thread Depth 1/2 in, Operating Temp. 0 Degrees to 100 Degrees F, Grip Length 7 in, Color Silver, Grip Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- BLUFF MANUFACTURING Door Track Protector, 48" - Right (DG48R)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTF5)
- L E JOHNSON Pock Dr Vtrack Hanger (2312PPK1)
- KINGSWAY GROUP Door Pull, Hand Pull, 8 1/2" H, 2 7/8" W (KG80)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Polished (KG31)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Alum., Polished (KG61)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Satin Stainless (PL-1RD72 32D)
- Kingsway Group Door Accessories