Shop All Door Pulls
Kingsway Group
Pull Handle, Thru-bolt, Aluminum, Polished
Mfr # KG31
Zoro # G3313679
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polished
- Projection 1 1/8 in
- Grip Thickness 3/8 in
- Mounting Hole Center to Center 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingsway Group
- MFR # KG31
- Zoro # G3313679
- Country of Origin China
- Category Door Pulls
Dimensions
Screw Size | M8 |
Grip Dia. | 1 37/64 in |
Overall Width | 1 1/2 in |
Grip Height | 5/8 in |
Overall Length | 5 3/4 in |
Grip Length | 4 in |
Thread Depth | 1/2 in |
Details
Material | Aluminum |
Finish | Polished |
Projection | 1 1/8 in |
Grip Thickness | 3/8 in |
Mounting Hole Center to Center | 4 3/8 in |
Vert. Mounting Hole Ctr. to Ctr. | 4 1/4 in |
Hardware | Machine Screws |
Item | Pull Handle |
Operating Temp. | 0 Degrees to 100 Degrees F |
Handle Stop | 180 Degrees |
Load Capacity | 200 lb |
Outer Mounting Hole Ctr. to Ctr. | 2 in |
Load Rated (Y/N) | N |
Color | Silver |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Aluminum, Finish Polished, Mounting Hole Center to Center 4 3/8 in, Outer Mounting Hole Ctr. to Ctr. 2 in, Vert. Mounting Hole Ctr. to Ctr. 4 1/4 in, Projection 1 1/8 in, Grip Dia. 1 37/64 in, Grip Thickness 3/8 in, Screw Size M8, Overall Length 5 3/4 in, Overall Width 1 1/2 in, Load Capacity 200 lb, Thread Depth 1/2 in, Operating Temp. 0 Degrees to 100 Degrees F, Grip Length 4 in, Color Silver, Grip Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door (3068pri8730RH26D4916)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Greywolf 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (TC-804)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- KINGSWAY GROUP Door Pull, Hand Pull, 8 1/2" H, 2 7/8" W (KG80)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Alum., Polished (KG61)
- KINGSWAY GROUP Door Pull, Al, 2-3/4" W, 1/8" dia Grip (KG60)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- Kingsway Group Door Pulls and Push Plates