Shop All Paper Towel Dispensers
Kingsway Group
Paper Towel Dispenser, (125) Multifold
Mfr # KG11
Zoro # G4341227
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Multifold
- Product Series No Series
- Core Dia. None
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG11
- Zoro # G4341227
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Height | 15-1/2" |
Width | 14" |
Depth | 4-1/4" |
Dispenser Height | 15 1/2 in |
Dispenser Width | 14 in |
Paper Towel Width | 9 3/8 in |
Dispenser Depth | 4 3/8 in |
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, No Series, Universal, Pull, Stainless Steel, Ply 2, Paper Towel Width 9 3/8 in, Core Dia. None, Silver, Dispenser Mounting Recessed, Dispenser Capacity (125) Multifold, Dispenser Height 15 1/2 in, Dispenser Width 14 in, Dispenser Depth 4 3/8 in, Compatible Grainger Part Number 3JG98, Compatible Mfg. Model Number 21000, Warranty 10 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- SPILFYTER Sorbents, 100 PK (S2-71)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- DENDESIGNS C-Fold-Multifold Towel Dispenser- 11-.50in.4-.13in.x6-.75in.- Clear (DE127168)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- BOBRICK Convertible Paper Towel Dispenser/Waste (3944)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- Kingsway Group Paper Towel Dispensers