Shop All Door Wedges
Kingsway Group
Door Stop, Floor Mount, 4-1/2" Base Dia.
Mfr # KG186
Zoro # G0215174
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Stainless Steel
- Finish Satin Stainless Steel
- Color Black
- Length 4 1/2 in
- Projection 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingsway Group
- MFR # KG186
- Zoro # G0215174
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 4 1/2 in |
Height | 3 1/8 in |
Width | 4 1/2 in |
Base Dia. | 4-1/2 in |
Details
Item | Door Stop |
Material | Rubber, Stainless Steel |
Finish | Satin Stainless Steel |
Color | Black |
Projection | 3 1/8 in |
Hardware | Included |
Mounting Style | Surface |
Tip Material | Rubber |
Features | Ligature Resistant |
Ligature Resistant | Yes |
Description
Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Black, Base Dia. 4-1/2 in, Projection 3 1/8 in, Length 4 1/2 in, Height 3 1/8 in, Width 4 1/2 in, Mounting Style Surface, Material Rubber, Stainless Steel, Tip Material Rubber, Hardware Included, Features Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Unlighted Door Chime Push Button, White (BT1W)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.13" Length (3.75" Hole Center), Oil Rubbed Bronze, 10PK (SH200-OR-10)
- MTD Spring-Extension (932-0611)
- KINGSWAY GROUP Door Stop, Floor Mount, 4-1/2" Base Dia. (KG184)
- RICHELIEU AMERICA Richelieu America 235735 1 in. TruGuard Screw On Rubber Bumpers; Almond - Pack of 4 (235735)
- DELTANA Floor Door Bumper 2-7/8" Satin Chrome (FDB278U26D)
- DELTANA Square Universal Floor Bumper 1-3/8" Bright Chrome (UFBS138U26)
- DELTANA Dome Stop Low Profile Bright Chrome (DSLP316U26)
- TRIMCO Adjustre Wall Stop & Holder Satin Chrome (1283-4S.626)
- DELTANA Bumper, Brass, Silver, 1-1/8"H x 1-1/8"W (BDS30U15)
- Kingsway Group Door Stops & Holders