Shop All Door Wedges
Kingsway Group
Door Stop, Floor Mount, 4-1/2" Base Dia.
Mfr # KG184
Zoro # G0215305
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Stainless Steel
- Finish Satin Stainless Steel
- Color Black
- Overall Length 4 1/2 in
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG184
- Zoro # G0215305
- Country of Origin China
- Category Door Wedges
Dimensions
Overall Length | 4 1/2 in |
Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Height | 1 3/8 in |
Width | 4 1/2 in |
Base Dia. | 4-1/2 in |
Base Diameter | 4 1/2 in |
Overall Height | 1 5/16 in |
Details
Item | Door Stop |
Material | Rubber, Stainless Steel |
Finish | Satin Stainless Steel |
Color | Black |
Projection | 1 3/8 in |
Mounting Style | Surface |
Features | Two Stops can be used for Maximum Clearance where Large Items of Ironmongery are used, Fitted to the Door and Skirting |
Hardware | Included |
Tip Material | Rubber |
Ligature Resistant | Yes |
Product Type | Door Stop |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Hardware | Hardware Included |
Description
Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Black, Base Dia. 4-1/2 in, Projection 1 3/8 in, Length 4 1/2 in, Height 1 3/8 in, Width 4 1/2 in, Mounting Style Surface, Material Rubber, Stainless Steel, Tip Material Rubber, Hardware Included, Features Two Stops can be used for Maximum Clearance where Large Items of Ironmongery are used, Fitted to the Door and Skirting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull (BP9466192900)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- SCHLAGE Antique Bronze Passage Lever Lockset, Sacramento (F10 SAC 716)
- KINGSWAY GROUP Door Stop, Floor Mount, 4-1/2" Base Dia. (KG186)
- EMTEK Flat Black Stop, 2241US19 (2241US19)
- LORELL Door Wedge, Foam Blue (LLR42590)
- DELTANA Floor Door Bumper Satin Brass 1-1/4" (FDB125U4)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- EMTEK French Antique Brass Stop, 2241US7 (2241US7)
- KWIKSET Thick Door Screw Pack for 665 / 875 (86130-009)
- Kingsway Group Door Stops & Holders