Shop All Door Stops
Kingsway Group
Door Stop, Floor Mount, 2-9/16" Base Dia.
Mfr # KG182
Zoro # G0215138
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Stainless Steel
- Color Black
- Finish Satin Stainless Steel
- Length 3 in
- Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG182
- Zoro # G0215138
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3 in |
Height | 3/4 in |
Width | 3 in |
Base Dia. | 2-9/16 in |
Details
Item | Door Stop |
Material | Rubber, Stainless Steel |
Color | Black |
Finish | Satin Stainless Steel |
Projection | 3/4 in |
Hardware | Included |
Tip Material | Rubber |
Features | Ligature Resistant |
Mounting Style | Surface |
Ligature Resistant | Yes |
Description
Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Black, Base Dia. 2-9/16 in, Projection 3/4 in, Length 3 in, Height 3/4 in, Width 3 in, Mounting Style Surface, Material Rubber, Stainless Steel, Tip Material Rubber, Hardware Included, Features Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA HOOK ANGLED FORGED 12"" (89412)
- CORBIN RUSSWIN Corbin Mortise Lock Case, Series ML2000 (ML2057 LL 626)
- KABA ILCO Key Blank, Brass, 1678, PK10 (1678)
- REV-A-SHELF Rev-A-Shelf - Tall Wood Divider for Drawer Organizers (4WD-22-1)
- SENTRY SUPPLY Door Stop, Spring Loaded, H.D. Iron, Aluminum Finish - 658-1013 (658-1013)
- ROCKWOOD Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W (470.26D)
- DELANEY HARDWARE H.D. HINGE PIN DOOR STOP BLACK (402602)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- NATIONAL HARDWARE Zinc Oil Rubbed Bronze Brown Rigid Door Stop Mounts to door (N331-355)
- TELL Low Dome Floor Stop, 1.75" Diameter x 1.5"h, Satin Chrome (DT100033)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Antique Nickel Finish (69F15A)
- Kingsway Group Door Accessories