Shop All Bathroom Safety Bars and Chairs
Kingsway Group
24" L, Left Hand Wall Mount, Aluminum, Grab Bar, Powder Coated
Mfr # KG272LH
Zoro # G0769836
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Type Left Hand Wall Mount
- Material Aluminum
- Color White
- Width 4-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG272LH
- Zoro # G0769836
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 4-1/16" |
Height | 4-7/8" |
Dia. | 1-3/4" |
Depth | 4-1/16" |
Bar Length | 24" |
Bar Diameter | 1 3/4 in |
Details
Finish | Powder Coated |
Type | Left Hand Wall Mount |
Material | Aluminum |
Color | White |
Dia | 1-3/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Includes | Mounting Hardware |
Frame | Aluminum |
Ligature Resistant | Yes |
Mounting Screws | Stainless Steel |
Bar Material | Aluminum |
Description
Grab Bar, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 3/4 in, Bar Length 24 in, Weight Capacity 250 lb, Color White, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Deck-Mount Faucet Trim (T14428-4-2MB)
- SAMAR CO Tubing Vacuum 1/8 X 50Ft (T68004002)
- DELTA Delta Orleans Spray Support Assembly Chrome (RP43525)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- KINGSWAY GROUP 18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG270RH)
- KINGSWAY GROUP 36" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG274RH)
- MOEN Tub Safe Bath Mat White (DN7050)
- DELTA BAR GRAB-16"" (DF516PC)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- Kingsway Group Bathroom Safety Bars and Chairs