Shop All Bathroom Safety Bars and Chairs
Kingsway Group
18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated
Mfr # KG270RH
Zoro # G0770037
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Type Right Hand Wall Mount
- Material Aluminum
- Color White
- Width 4-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingsway Group
- MFR # KG270RH
- Zoro # G0770037
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 4-1/16" |
Height | 4-7/8" |
Depth | 4-1/16" |
Dia. | 1-3/4" |
Bar Length | 18" |
Bar Diameter | 1 3/4 in |
Details
Finish | Powder Coated |
Type | Right Hand Wall Mount |
Material | Aluminum |
Color | White |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Includes | Mounting Hardware |
Mounting Screws | Stainless Steel |
Ligature Resistant | Yes |
Frame | Aluminum |
Bar Material | Aluminum |
Description
Grab Bar, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 3/4 in, Bar Length 18 in, Weight Capacity 250 lb, Color White, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC, Body Style: 2-Way (8E864LF-003-1)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi (6010GFE01-AM0100)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831016605)
- KINGSWAY GROUP 36" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG274RH)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS18)
- DELTA 3 L, Grab bar, Venetian Bronze (41624-RB)
- BOSTON HARBOR Soap Holder-Grab Bar Ven Brnz (770H-35-07-SOU)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- KOHLER Square 24 Grab Bar (23295-BL)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- Kingsway Group Bathroom Safety Bars and Chairs