Shop All Computer Memory
Kingston Technology
Kingston Technology Dt & Notebooks KCP3L16SS8-4 4 GB DDR3L - 1600 MHz SODIMM RAM Memory
Mfr # KCP3L16SS8/4
Zoro # G803795445
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Technology
- MFR # KCP3L16SS8/4
- Zoro # G803795445
- UPC # 740617253740
- Country of Origin China
- Category Computer Memory
Description
Features
- This memory is used for overcome slow boot up times, partially loading pages
- It will be useful when unresponsive pages, additional software or programs not loading
- It helps multi tasking when switching between programs or windows
- This product is tested by multi-tiered testing system to ensure quality control throughout the design and manufacturing process
- Total Capacity: 4GB
- Depth: 512M
- Memory Data Width: X 64
- Number Of Pins: 204-pin
- Form Factor: DDR3L
- Memory Type: SODIMM
- Dimm Type: Unbuffered
- Speed: 1600MHz
- Error Check: Non-ECC
- CAS Latency: CL11
- Memory Rank: 1R
- Chip Organization: X8
- Memory Voltage: 1.35V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12/18/24V (AE6002B)
- LEVITON LOUDSPEAKERS DECOR STRAUS VOLUME CNTRL WHITE (SGVST-W)
- TP-LINK SFP Transceiver Module (SM311LS)
- BLUE DONUTS Slimline Blue Colored Phone For Wall Or Desk With Memory (BD3473632)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- ADD-ON Addon 16Gb Ddr3-1600Mhz Dr Rdimm F/ Ibm (46W0672-AM)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- MICRON Crucial 16Gb Ddr4-2400 Sodimm 16Gb Ddr4-2400 Sodimm 1.2V Cl17 (CT16G4SFD824A)
- FIVEGEARS 8GB DDR4 PC4-25600 288-Pin 1024 x 8 CL22 3200Mhz DIMM Memory Module (FI3010332)
- Kingston Technology Computer Memory