Shop All Computer Memory
Kingston Technology
Kingston Technology Dt & Notebooks KCP3L16ND8-8 8 GB DDR3L - 1600 MHz DIMM RAM Memory
Mfr # KCP3L16ND8/8
Zoro # G703795293
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Technology
- MFR # KCP3L16ND8/8
- Zoro # G703795293
- UPC # 740617253733
- Country of Origin China
- Category Computer Memory
Description
Features
- This memory is used for overcome slow boot up times, partially loading pages
- It will be useful when unresponsive pages, additional software or programs not loading
- It helps multi tasking when switching between programs or windows
- This product is tested by multi-tiered testing system to ensure quality control throughout the design and manufacturing process
- Total Capacity: 8GB
- Depth: 1G
- Memory Data Width: X 64
- Number Of Pins: 240-pin
- Form Factor: DDR3L
- Memory Type: DIMM
- Dimm Type: Unbuffered
- Speed: 1600MHz
- Error Check: Non-ECC
- CAS Latency: CL11
- Memory Rank: 2R
- Chip Organization: X8
- Memory Voltage: 1.35V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- INTERSTATE BATTERIES 6V Hd Lantern Battery (DRY1403)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Invacare At'm Take Along Chair (ML22-123543)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- MICRON Crucial 16Gb Ddr4-2400 Sodimm 16Gb Ddr4-2400 Sodimm 1.2V Cl17 (CT16G4SFD824A)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- CRUCIAL 64GB Kit 32GBx2 260 Pin Sod (CT2K32G4SFD832A)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- Kingston Technology Computer Memory