Shop All Computer Memory
Kingston Technology
8Gb 2666Mhz Ddr4 Cl19 Dimm
Mfr # KSM26ES8/8HD
Zoro # G9038280
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3"
- Width 1.2"
- Number of Pins 288-pin
- Product Type RAM Module
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Technology
- MFR # KSM26ES8/8HD
- Zoro # G9038280
- UPC # 740617312171
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 5.3" |
Width | 1.2" |
Memory Size | 8 GB |
Details
Number of Pins | 288-pin |
Product Type | RAM Module |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- ILC Replacement for Panasonic Br1632a/fa (BR1632A/FA PANASONIC)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- DENAQ High Capacity Battery for Toshiba Tecra 8000 Laptops- 4400mAh (DQ-PA2510U-6)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- EDGE MEMORY 128Gb (1X128Gb) Ddr4-2666L 288 Pin Ddr4 Lrdimm 1.2V (X4) (PE256180)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- Kingston Technology Computer Memory