Shop All Computer Memory
Kingston Technology
8GB 1600MHz LV SODIMM, KCP3L16SD88
Mfr # KCP3L16SD8/8
Zoro # G5443725
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.7"
- Width 1.2"
- Product Type RAM Module
- Thickness 129.9 mil
- Number of Pins 204-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Technology
- MFR # KCP3L16SD8/8
- Zoro # G5443725
- UPC # 740617253757
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 2.7" |
Width | 1.2" |
Memory Size | 8 GB |
Details
Product Type | RAM Module |
Thickness | 129.9 mil |
Number of Pins | 204-pin |
Compatibility | Acer - Aspire All-in-One Z3 Series AZ3-600-xxxx, Acer - Aspire All-in-One Z3 Series AZ3-605-xxxx, Acer - Aspire E Series E3-111-xxxx, Acer - Aspire E Series E3-112M-xxxx, Acer - Aspire E Series E5-411-xxxx, Acer - Aspire E Series E5-421-xxxx, Acer - Aspire E Series E5-471-xxxx, Acer - Aspire E Series E5-471G-xxxx, Acer - Aspire E Series E5-471P-xxxx, Acer - Aspire E Series E5-472G, Acer - Aspire E Series E5-473xx-xxx, Acer - Aspire E Series E5-511-xxxx, Acer - Aspire E Series E5-511G, Acer - Aspire E Series E5-511P-xxxx, Acer - Aspire E Series E5-521-xxxx, Acer - Aspire E Series E5-551-xxxx, Acer - Aspire E Series E5-551G-xxxx, Acer - Aspire E Series E5-571-xxxx, Acer - Aspire E Series E5-571G-xxxx, Acer - Aspire E Series E5-571P-xxxx, Acer - Aspire E Series E5-572G, Acer - Aspire E Series E5-573x-xxx, Acer - Aspire E Series E5-574G-xxx, Acer - Aspire E Series E5-721-xxxx, Acer - Aspire E Series E5-771/G-xxxx, Acer - Aspire E Series E5-772G, Acer - Aspire E Series ES1-111M-xxxx, Acer - Aspire E Series ES1-111x-xxxx, Acer - Aspire E Series ES1-131-xxx, Acer - Aspire E Series ES1-311-xxxx, Acer - Aspire E Series ES1-411-xxxx, Acer - Aspire E Series ES1-511-xxxx, Acer - Aspire E Series ES1-512-xxxx, Acer - Aspire E Series ES1-520-xxxx, Acer - Aspire E Series ES1-531-xxxx, Acer - Aspire E Series ES1-711-xxxx, Acer - Aspire E1-410 Series, Acer - Aspire E1-430/430P Series, Acer - Aspire E1-432 Series, Acer - Aspire E1-470 Series, Acer - Aspire E1-472 Series, Acer - Aspire E1-472G Series, Acer - Aspire E1-472P Series, Acer - Aspire E1-4x2 Series, Acer - Aspire E1-4x2G Series, Acer - Aspire E1-510/P Series, Acer - Aspire E1-522-xxx, Acer - Aspire E1-5x2/G Series, Acer - Aspire E1-7x2/G Series, Acer - Aspire E3-111 (E11) Series, Acer - Aspire F Series F5-571, Acer - Aspire R 11 Series R3-131T-xxxx, Acer - Aspire R 14 Series R3-471TG, Acer - Aspire R 14 Series R3-471xxx, Acer - Aspire R7 Series R7-572/G, Acer - Aspire U5 Series AU5-620, Acer - Aspire V 13 Series, Acer - Aspire V Nitro VN7-xx1G (DDR3L), Acer - Aspire V3 Series V3-111P-xxx, Acer - Aspire V3 Series V3-112P-xxx, Acer - Aspire V3 Series V3-331-xxx, Acer - Aspire V3 Series V3-371-xxx, Acer - Aspire V3 Series V3-472P-xxx, Acer - Aspire V3 Series V3-572G-xxx, Acer - Aspire V3 Series V3-572P-xxx, Acer - Aspire V3 Series V3-572PG-xxxx, Acer - Aspire V3 Series V3-575G, Acer - Aspire V3 Series V3-575T, Acer - Aspire V3 Series V3-772G-xxx, Acer - Aspire V5 Series V5-121-xxx, Acer - Aspire V5 Series V5-123-xxx, Acer - Aspire V5 Series V5-473Px, Acer - Aspire V5 Series V5-552P-xxx, Acer - Aspire V5 Series V5-561xxx Series, Acer - Aspire V5 Series V5-572P-xxxx, Acer - Aspire V5 Series V5-573xx, Acer - Aspire V7 Series V7-482xx, Acer - Aspire V7 Series V7-582xx, Acer - Aspire Z Series Z3-605, Acer - Aspire Z Series Z3-610, Acer - Aspire Z1 Series AZ1-601, Acer - Aspire Z1 Series AZ1-611, Acer - Aspire Z1 Series AZ1-621, Acer - Aspire ZC Series ZC-102 |
Description
8GB 1600MHz Low Voltage SODIMM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair Black (IHSI-W400BT-PR-BLK)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- MICRON Crucial 16Gb Ddr4-2400 Sodimm 16Gb Ddr4-2400 Sodimm 1.2V Cl17 (CT16G4SFD824A)
- EDGE MEMORY 128Gb (1X128Gb) Ddr4-2666L 288 Pin Ddr4 Lrdimm 1.2V (X4) (PE256180)
- SWITCH ON KVR32S22S8-8 8GB 3200MHz DDR4 Non ECC Memory Module (SW2937150)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- Kingston Technology Computer Memory