Shop All Kitchen Faucets
Kingston
Manual, 8" Mount, 4 Hole FB122 8" Centerset Kitchen Faucet, w/S
Mfr # FB122
Zoro # G3066718
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # FB122
- Zoro # G3066718
- UPC # 663370318658
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | FB122 8" Centerset Kitchen Faucet,w/S |
Description
Item FB122 8 In. Centerset Kitchen Faucet,w/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Relief Valve, Bronze, MNPT, 3/4 in., FNPT (15836-0150)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72P)
- JONES STEPHENS Sewer Box and Lid, 10" (S36010)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- KINGSTON Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K (KF200)
- KINGSTON Manual, 8" Mount, 3 Hole FB121 2-Handle 8" Centerset Kitchen Fauc (FB121)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- MOEN Chateau One-Handle Kitchen Faucet (7434)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- Kingston Kitchen Faucets & Accessories