Shop All Kitchen Faucets
Kingston
Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K
Mfr # KF200
Zoro # G3068547
product price: $68.87
/ea
$68.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # KF200
- Zoro # G3068547
- UPC # 663370220005
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KF200 8" Adjustable Centers Wall Mount K |
Description
Item KF200 8 In. Adjustable Centers Wall Mount K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- ZORO SELECT PVC Cap, Socket, 3/8 in Pipe Size (847-003)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 3/4 in Wall, Green (6RSHF3X4068)
- KINGSTON Manual, 8" Mount, 3 Hole FB121 2-Handle 8" Centerset Kitchen Fauc (FB121)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- YOSEMITE FB2798YLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2798YLSP)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- FIMCO Sprayr Drain Plug&Tether (7771825)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- Kingston Kitchen Faucets