Shop All Kitchen Faucets
Kingston
Manual, 8" Mount, 2 Hole KF102 8" Adjustable Centers Wall Mount K
Mfr # KF102
Zoro # G3068513
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # KF102
- Zoro # G3068513
- UPC # 663370210204
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KF102 8" Adjustable Centers Wall Mount K |
Description
Item KF102 8 In. Adjustable Centers Wall Mount K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KINGSTON Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K (KF200)
- KINGSTON Manual, 8" Mount, 3 Hole FB121 2-Handle 8" Centerset Kitchen Fauc (FB121)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- DELTA Core 1-Hdl Kitchen Fct P110LF CH (P110LF)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- Kingston Kitchen Faucets