Shop All Internal Hard Drives
Kingston
Kingston SNVS-1000G 1000GB NV1 M.2 2280 NVMe Solid State Drive
Mfr # SNVS/1000G
Zoro # G703715475
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # SNVS/1000G
- Zoro # G703715475
- UPC # 740617316681
- Country of Origin China
- Category Internal Hard Drives
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Storage Capacity: 1000 GB
- Maximum Read Transfer Rate: 2100 MB/s
- Maximum Write Transfer Rate: 1700 MB/s
- Endurance (TBW): 240 TB
- Wireless LAN: No
- Drive Interface: PCI Express NVMe
- Drive Interface Standard: PCI Express NVMe 3.0 x4
- Drive Type: Internal
- Form Factor: M.2 2280
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Multi Unit Charger, 4.8V, 2 in.H x 10 in.L (BGC200)
- LOGITECH G502X Lightspeed Wrls Mouse (910-006187)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for Honda 1000cc GL1000 Gold Wing 1978 (Y50-N18L-A330)
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- Kingston Internal Hard Drives