Shop All Internal Hard Drives
Kingston
Kingston SKC600MS-256G 256GB KC600 Sata3 mSATA Solid State Drive
Mfr # SKC600MS/256G
Zoro # G103720352
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # SKC600MS/256G
- Zoro # G103720352
- UPC # 740617315981
- Country of Origin China
- Category Internal Hard Drives
Description
Kingston's KC600 is a full-capacity SSD designed to provide remarkable performance and optimised to provide functional system responsiveness with incredible boot, loading and transfer times. It comes in both 2.5" and mSATA form factors using SATA Rev 3.0 interface with backwards compatibility. The KC600 utilises the latest 3D TLC NAND technology while supporting a full security suite that includes AES 256-bit hardware encryption, TCG Opal and eDrive. It features read/write speeds of up to 550/520MB/s to efficiently store your data up to 2TB.
Features- 256GB KC600 Sata3 mSATA Solid State Drive
- High quality construction and modern designs
- Superior quality performance and reliability
- Storage Capacity: 256 GB
- Maximum Read Transfer Rate: 550 MB/s
- Maximum Write Transfer Rate: 500 MB/s
- Random 4KB Read: 90000IOPS
- Random 4KB Write: 80000IOPS
- Endurance (TBW): 150 TB
- Drive Interface: SATA
- Drive Interface Standard: SATA/600
- Drive Type: Internal
- Form Factor: mSATA
- Height: 0.2"
- Width: 1.2"
- Depth: 2"
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- HP ENTERPRISE Hpe 480Gb Sata Ri Sff Sc Mv Ssd (P18422-B21)
- KIOXIA Fl6 Series - Ssd - Enterprise - 1600 Gb - Pcie 4.0 (KFL6XHUL1T60)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- Kingston Internal Hard Drives