Kingston KVR32S22S68 8GB 3200MHz DDR4 Non-ECC Cl22 Sodimm 1Rx16 Memory Module
Mfr # KVR32S22S6/8
Zoro # G503756357
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # KVR32S22S6/8
- Zoro # G503756357
- UPC # 740617310887
- Country of Origin China
- Category Computer Memory
Description
Kingston offers extremely reliable, high performance desktop memory and more laptop upgrade memory than anyone in the world. Add reliable Kingston memory and watch your productivity soar. Pages will load faster and launching new applications will be easier and faster. If your system is lagging, or a program doesn’t respond or won’t load, you may have a memory shortage. You may see subtle signs, like poor performance in everyday tasks, or you may be receiving "out of memory messages.
In some cases, memory modules of the same capacity must be installed in pairs to get the best performance from your system. Search for your system by name and model number with our memory finder, and we will provide detailed information on the best memory configuration to achieve the best performance for your system.
Specifications- Memory Capacity: 8GB
- Frequency Range: 3200MHz
- Module Type: SODIMM
- CAS Latency: CL22
- Form Factor: DDR4
- Rank: 1R (Single Rank)
- Pins: 260 Pin
- Operating Temperature: 0°C to 85°C
- Memory Voltage: 1.2v
- Memory Depth: 1G
- Chip Organization: x16
- Data Width: X64
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- KINGSTON 64G 5600MT DDR5 CL36 DIMM K2 FURY Beast RGB EXPO Memory Kit (KF556C36BBEAK2-64)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- Kingston Computer Memory