Kingston KS7240AX 8 in. Centers Wall Mount Vessel Sink Faucet; Matte Black
Mfr # KS7240AX
Zoro # G503734430
Product Information
- Brand Kingston
- MFR # KS7240AX
- Zoro # G503734430
- UPC # 663370510397
- Country of Origin Unknown
- Category Wall Mounted Bathroom Faucets
Description
This double handle wall mount kitchen faucet is timeless and a look that attracts those who appreciate traditional and contemporary designs. The faucet is constructed in solid brass for durability and long-lasting usage. The finish is made of matte black for corrosion and tarnishing resistance with the handles acting as a 1/4-turn on/off water control mechanism for water volume and temperature. The faucet operates with a ceramic disc valve for drip-free functionality with a water measured 1.2 GPM / 4.5 LPM and a 60 PSI maximum rate. An integrated removable aerator is fitted beneath the spouts head piece for conserving water flow.
Features- Centers Wall Mount Vessel Sink Faucet
- Drip-Free Ceramic Disc cylinder
- Wall Mount 8" Centers 2-Hole Installation
- 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI
- 1/2-14 NPT Female Inlet Connections
- 6-5/8" Spout Reach
- Solid Brass Construction
- Finish: Matte Black
- Material: Brass
- Country of Origin: Taiwan
- Faucet Holes: 2
- Type: Ceramic Disc cylinder
- Faucet Centers: 8 inches
- Spout Height: 5-1/16
- Product Type: Lavatory Faucet
- Dimension: 10.31" L x 2.31" H x 5.06" W
- Collection: English Country
- Theme: Traditional
- Weight: 5.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Adler Handle kit (179100)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906851)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- DELTA Ara Two Handle Wall Mount Rough (R3500-WL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- CENTRAL BRASS Self-Close Wallmount Faucet in Rough Chrome (0031-H1/2C)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-WL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- Kingston Bathroom Sink Faucets & Accessories