Kingston KS7220PL 6 in. English Country Adjustable Center Wall Mount Kitchen Faucet; Matte Black - 8.75 x 2.75 x 5.06 in.
Mfr # KS7220PL
Zoro # G703717974
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # KS7220PL
- Zoro # G703717974
- UPC # 663370510212
- Country of Origin Unknown
- Category Kitchen Faucets
Description
This double handle wall mount kitchen faucet is timeless and a look that attracts those who appreciate traditional and contemporary designs. The faucet is constructed in solid brass for durability and long-lasting usage. The finish is made of polished chrome for corrosion and tarnishing resistance with the handles acting as a 1/4-turn on/off water control mechanism for water volume and temperature. The faucet operates with a ceramic disc valve for drip-free functionality with a water measured 1.8 GPM / 6.8 LPM and a 60 PSI maximum rate. An integrated removable aerator is fitted beneath the spouts head piece for conserving water flow.
Features- English Country Adjustable Center Wall Mount Kitchen Faucet
- Drip-Free Ceramic Disc cylinder
- Wall Mount 6" Adjust Centers 2-Hole Installation
- 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
- 1/2-14 NPT Female Inlet Connections
- 6-5/8" Spout Reach
- Solid Brass Construction
- Finish: Matte Black
- Material: Brass
- Country of Origin: Taiwan
- Faucet Holes: 2
- Type: Ceramic Disc cylinder
- Faucet Centers: 6 inches
- Spout Height: 5-1/16
- Product Type: Kitchen Faucet
- Dimension: 8.75" L x 2.75" H x 5.06" W
- Collection: English Country
- Theme: Traditional
- Weight: 5.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part DC (3U20DCAL)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900727)
- JONES STEPHENS Jones Stephens J44-300 3 in. Pipe Socket Saver (2199545)
- KINGSTON Manual, 8" Mount, 3 Hole FB121 2-Handle 8" Centerset Kitchen Fauc (FB121)
- KINGSTON Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K (KF200)
- CAMBRO Faucet Cam (46002)
- MOEN Chateau One-Handle Kitchen Faucet (7423)
- CHAPIN Nozzle Brass Adj (6-6002)
- ZURN -XL CENTERSET FAUCET W/ 5-3/8" GOOSENECK & LEVER HANDLES (Z812B1-XL-15F)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- Kingston Kitchen Faucets