Kingston Brass KS7243BL Wall Mount Bathroom Faucet Antique Brass
Mfr # KS7243BL
Zoro # G803734451
Product Information
- Brand Kingston
- MFR # KS7243BL
- Zoro # G803734451
- UPC # 663370510441
- Country of Origin Unknown
- Category Wall Mounted Bathroom Faucets
Description
This double handle wall mount kitchen faucet is timeless and a look that attracts those who appreciate traditional and contemporary designs. The faucet is constructed in solid brass for durability and long-lasting usage. The finish is made of polished chrome for corrosion and tarnishing resistance with the handles acting as a 1/4-turn on/off water control mechanism for water volume and temperature. The faucet operates with a ceramic disc valve for drip-free functionality with a water measured 1.2 GPM / 4.5 LPM and a 60 PSI maximum rate. An integrated removable aerator is fitted beneath the spouts head piece for conserving water flow.
Features- Wall Mount Vessel Sink Faucet
- Drip-Free Ceramic Disc cylinder
- Wall Mount 8" Centers 2-Hole Installation
- 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI
- 1/2-14 NPT Female Inlet Connections
- 6-5/8" Spout Reach
- Solid Brass Construction
- Finish: Vintage Brass
- Material: Brass
- Country of Origin: Taiwan
- Faucet Holes: 2
- Type: Ceramic Disc cylinder
- Faucet Centers: 8 inches
- Spout Height: 5-1/16
- Product Type: Lavatory Faucet
- Dimension: 8" L x 2.31" H x 5.06" W
- Collection: English Country
- Theme: Traditional
- Weight: 5.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Coupling Black Merchant 2In (BSC 50)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- ASCO Valve Rebuild Kit, With Instructions (304354)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- METROPOLITAN KS4121PL 2-Handle Wall Mount Bathroom Faucet (KS4121PL)
- ESSEX KS1212BEX Wall Mount Bathroom Faucet (KS1212BEX)
- NUWAVE KS8126DFL 2-Handle Wall Mount Bathroom Faucet (KS8126DFL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- Kingston Bathroom Sink Faucets & Accessories