Kingston Brass KS1437AX 4 in. Centerset Bathroom Faucet Brushed Brass
Mfr # KS1437AX
Zoro # G903692774
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # KS1437AX
- Zoro # G903692774
- UPC # 663370550133
- Country of Origin Unknown
- Category Centerset Bathroom Faucets
Description
This bathroom faucet from Kingston features an aesthetic colonial design that is accentuated by round curves and a Victorian style spout. The body of the faucet is constructed from solid brass for strong durability that will last for years. Installation of the faucet requires a single hole installation on the deck and enough room in and around the sink for a spout that reaches 6-1/2" and a height of 10-3/4". Featured with the faucet, is a ceramic disc valve that optimizes the faucet for a minimal leak experience and a soothing water flow of 1.2 GPM / 4.5 LPM and a 60 PSI maximum rate. A brass pop-up drain is matched with the faucet's corrosion, scratch, and tarnishing-resistant finish.
Features- Centerset Lavatory Faucet
- Drip-Free Ceramic Disc cylinder
- Deck Mount 4" Centerset 3-Hole Installation
- 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI
- Standard 1/2" IPS Connection
- 8-1/4" Spout Clearance
- Solid Brass Construction
- Finish: Satin Brass
- Material: Brass
- Country of Origin: Taiwan
- Faucet Holes: 3
- Type: Ceramic Disc cylinder
- Faucet Centers: 4 inches
- Spout Height: 10-3/4
- Product Type: Lavatory Faucet
- Dimension: 10.75" L x 2.25" H x 6.5" W
- Collection: Heritage
- Theme: Traditional
- Weight: 6.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- PFISTER Pfister Pfirst Series Pfirst Series 1C 4" Centerset Bathroom Faucet BN (LJ142-800K)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KOHLER Hint Centerset Bathroom Sink Faucet (97094-4-BN)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB621LP)
- Kingston Centerset Bathroom Faucets