Shop All Kitchen Faucets
Kingston
Kingston Brass Concord 8-Inch Adjustable Center Wall Mount Kitchen Faucet Brushed Brass
Mfr # KS414SB
Zoro # G403717601
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston
- MFR # KS414SB
- Zoro # G403717601
- UPC # 663370487965
- Country of Origin Unknown
- Category Kitchen Faucets
Description
The contemporary stylings of this Concord Wall Mount Faucet adorns your kitchen with a newness that enhances the senses. Made with distinct cross cross handles and an high goose neck spout, the faucet is constructed to allow ample coverage for washing around the sink. With a water-saving 1.8 GPM/6.8 LPM at 60 PSI flow rate, the addition of a ceramic disc cylinder insures drip-free performance.
Features- Concord Adjustable Center Wall Mount Kitchen Faucet
- Drip-Free Ceramic Disc cylinder
- Wall Mount 8" Adjust Centers 2-Hole Installation
- 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
- 1/2-14 NPT Female Inlet Connections
- 7-1/16" Spout Reach
- Solid Brass Construction
- Finish: Satin Brass
- Material: Brass
- Country of Origin: Taiwan
- Faucet Holes: 2
- Type: Ceramic Disc cylinder
- Faucet Centers: 8 inches
- Spout Height: 8-3/8
- Product Type: Kitchen Faucet
- Dimension: 8.38" L x 2.75" H x 8" W
- Collection: Concord
- Theme: Modern
- Weight: 5.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, 45 deg., Brass, Tube, 1/4 In., PK10 (639F-4)
- DELTA Delta In Parts Sgl Metal Lever Hdl Kit w Button and Set Screw Ch (RP34403)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-57)
- KINGSTON Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K (KF200)
- KINGSTON Manual, 8" Mount, 3 Hole FB121 2-Handle 8" Centerset Kitchen Fauc (FB121)
- AMERICAN STANDARD Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Bar Faucet (7100241H.002)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- COMPONENT HARDWARE Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185SRS)
- Kingston Kitchen Faucets & Accessories