Shop All Bathroom Sink Faucets
Kingston
Dual Handle 4" Mount, 3 Hole KB101B 4" Centerset Lavatory Faucet, Polished chrome
Mfr # KB101B
Zoro # G3067409
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston
- MFR # KB101B
- Zoro # G3067409
- UPC # 663370510120
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB101B 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB101B 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSTW-38)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-0)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (3/4" BA-475BLL)
- BANJO Y STRAINER (LSM300BC)
- KOHLER Straight Spout Bathroom Faucet, Metal (K-104K36-SANA-CP)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- EVERFLOW Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Chrome (BAC-V11C)
- PLUMB PAK Lav Pop-Up Assembly Pol Brass (PP820-70PB)
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- Kingston Bathroom Sink Faucets & Accessories