Shop All Widespread Bathroom Faucets
Kingston Brass
Yosemite Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB2918YL
Zoro # G3940292
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass;Zinc Alloy
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2918YL
- Zoro # G3940292
- UPC # 663370324499
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 3.75 |
Item Length (Inch) | 4 |
Item Height (Inch) | 2.06 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Yosemite Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU26)
- RECTORSEAL Tub Drain Extraction Tool, 3-1/2" L (97258)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW400)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- DELTA Kayra Two Handle Widespread Bathroom Faucet (3533LF-BLMPU)
- Kingston Brass Widespread Bathroom Faucets