Shop All Bath Tubs
Kingston Brass
XVTPN672817C 67" Acrylic Drop In Tub wit, 66.94" L, 27.56" W, White, Acrylic
Mfr # XVTPN672817C
Zoro # G0866408
product price: $552.47
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 66.94"
- Width 27.56"
- Color White
- Material Acrylic
- Height 17.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # XVTPN672817C
- Zoro # G0866408
- UPC # 663370498060
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.94" |
Width | 27.56" |
Height | 17.31" |
Details
Item | XVTPN672817C 67" Acrylic Drop In Tub wit |
Color | White |
Material | Acrylic |
Drain Location | Reversible |
Description
XVTPN672817C 67 In. Acrylic Drop In Tub wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO CHEMICALS Calcium Scale Preventer, 2.5 gal. (RRC-2.5)
- ASCO Rebuild Kit For 8262 (304352-V)
- ACORN CONTROLS Wall, Shower Head Assembly, Chrome, Wall (1244-002-001)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VCT7D723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCT7D723224)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- ALFI BRAND 61" Free Standing Cedar Wooden Bathtub W/ Chrome Tub Filler (AB1136)
- Kingston Brass Bath Tubs