Shop All Bath Tubs
Kingston Brass
XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic
Mfr # XVTPN603220L
Zoro # G0866173
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Color White
- Material Acrylic
- Height 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # XVTPN603220L
- Zoro # G0866173
- UPC # 663370498077
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Height | 20.5" |
Details
Item | XVTPN603220L 60" Acrylic Drop In Tub w/R |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
XVTPN603220L 60 In. Acrylic Drop In Tub w/R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- ZORO SELECT 3/8" Compression Low Lead Brass Union Tee (700064-06)
- SPEAKMAN Seal Replacement Kit, Use w/SEF-1800 (RPG49-0003)
- DIXON 1.5 in B5116 SILICONE REPAIR KIT SEE (B5116-RKS150)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- Kingston Brass Bath Tubs