Shop All Bath Tubs
Kingston Brass
XVTPN593017C 59" Acrylic Drop In Tub wit, 59.06" L, 29.5" W, White, Acrylic
Mfr # XVTPN593017C
Zoro # G0866304
product price: $552.47
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 59.06"
- Width 29.5"
- Color White
- Material Acrylic
- Height 16.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # XVTPN593017C
- Zoro # G0866304
- UPC # 663370498121
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.06" |
Width | 29.5" |
Height | 16.56" |
Details
Item | XVTPN593017C 59" Acrylic Drop In Tub wit |
Color | White |
Material | Acrylic |
Drain Location | Reversible |
Description
XVTPN593017C 59 In. Acrylic Drop In Tub wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Filter Housing, 15-19/32" H, 8-19/64" W (WH-HD200-C)
- ZORO SELECT Polypropylene, Bath Drain, Lift and Lock Bath Waste (35215)
- HAUSEN 96-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-103)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KOHLER 1946-RA-0, 60" L, 30" W, Acrylic (1946-RA-0)
- Kingston Brass Bath Tubs