Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass
Mfr # KB1797BPLBS
Zoro # G407965381
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1797BPLBS
- Zoro # G407965381
- UPC # 196507150345
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 9.38 |
Width | 9.06 |
Length (In.) | 14.13 |
Details
Finish | Brushed Brass |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Mounting Type | Deck Mount |
Material | Brass |
Flow Rate (GPM) | 1.8 |
Valve Type | Washerless Cartridge |
Type | Widespread Kitchen Faucets |
Includes | Faucet; Mounting Hardware; Side Sprayer |
Features | Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 6-3/16" spout clearance, 8-1/4" spout reach, Includes brass side sprayer, Dual lever handles meet ADA guidelines, Corrosion-resistant finish |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers Able to fit a variety of sink setups, widespread kitchen faucets can be utilized in several multihole configurations These are ideal for larger kitchens, as they are more spread apart, and with the included sidesprayer feature a 4hole installation The premium finish will also add a glistening elegance to your kitchen ensemble Allow the brass construction to provide a sturdy and reliant fixture
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822026)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- KINGSTON BRASS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass (KS8727CMLBS)
- KINGSTON BRASS KS214M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS214M)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- T&S BRASS Faucet, 4"Wall (Gsnk, Leadfree) (B1146)
- Kingston Brass Kitchen Faucets & Accessories