Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Polished Nickel
Mfr # KB1796AXBS
Zoro # G3939513
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1796AXBS
- Zoro # G3939513
- UPC # 663370039652
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 9.06 |
Item Length (Inch) | 8 |
Item Height (Inch) | 9.38 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- RHEEM Thermostat Cover, Plastic, 5-1/4" x 2" (AP8314-10)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E4BNE01)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- KINGSTON BRASS KS1273AXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1273AXBS)
- KINGSTON BRASS KS1141AX Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome (KS1141AX)
- KINGSTON BRASS KS127ALBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127ALBSAC)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- Kingston Brass Kitchen Faucets & Accessories