Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Polished Chrome
Mfr # KS2791TLBS
Zoro # G3917734
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2791TLBS
- Zoro # G3917734
- UPC # 663370041969
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 11.88 |
Item Width (Inch) | 8.25 |
Item Height (Inch) | 2.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sink Hole Cover (8830-2BZ)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2FCJKABCP)
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-BZ)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- KINGSTON BRASS KS7792ALBS English Country Kitchen Bridge Faucet W/ Sprayer, Brass (KS7792ALBS)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- KINGSTON BRASS KS1172AX Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AX)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KINGSTON BRASS KS2792PKLBS Duchess Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS2792PKLBS)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- Kingston Brass Kitchen Faucets & Accessories