Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Polished Chrome
Mfr # KB1791TALLS
Zoro # G3920132
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1791TALLS
- Zoro # G3920132
- UPC # 663370278389
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 8 |
Item Width (Inch) | 8.25 |
Item Height (Inch) | 9.25 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- OATEY Closet Flange Ring Brass (43551)
- B&K Low Lead Backflow Preventer Vacuum Breaker (108-904NL)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- KINGSTON BRASS KS8721DLLS Widespread Kitchen Faucet, Polished Chrome (KS8721DLLS)
- KINGSTON BRASS Concord 2-Handle Bridge Kitchen Faucet W/Brass Side Sprayer, Chrome (KS8271DLBS)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BLBS)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze (KS113ORB)
- KINGSTON BRASS KS127ALBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127ALBSAC)
- TOWN FOODSERVICE EQUIPMENT Faucet Wok Auto For - Part# Twn228800 (TWN228800)
- Kingston Brass Kitchen Faucets