Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Polished Chrome
Mfr # KB1791BLBS
Zoro # G3916937
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1791BLBS
- Zoro # G3916937
- UPC # 663370033797
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 8 |
Item Width (Inch) | 8.25 |
Item Height (Inch) | 9.25 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3140)
- RHEEM Anode Assembly, Cut to Fit 44x.9 In Dia (SP11526C)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 4mm Tube Size, Black (ZUSA-TF-PTC-756)
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- KINGSTON BRASS KS7798TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KS7798TALBS)
- KINGSTON BRASS KS1271PLBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Chrome (KS1271PLBS)
- KINGSTON BRASS KS1273AXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1273AXBS)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B-1123)
- Kingston Brass Kitchen Faucets