Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Polished Chrome
Mfr # KB1791ALBS
Zoro # G3918635
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1791ALBS
- Zoro # G3918635
- UPC # 663370005763
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 9.38 |
Item Length (Inch) | 8 |
Item Width (Inch) | 9.06 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1601010)
- KOHLER Components 42" Grab Bar (25162-CP)
- ELKAY Sensor Activation Kit, For Hydro-Boost (98544C)
- AMERICAN FILTER CO AFC Brand AFC-RF-FF, Compatible to Frigidaire NGRG-2000 Refrigerator Water Filters (1PK) Made by AFC (NGRG-2000-AFC-RF-FF-1-67507)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798TALBS)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- Kingston Brass Kitchen Faucets & Accessories