Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Oil Rubbed Bronze
Mfr # KB1795TALBS
Zoro # G3933423
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1795TALBS
- Zoro # G3933423
- UPC # 663370278419
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 8.25 |
Item Length (Inch) | 8 |
Item Height (Inch) | 9.25 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- T&S BRASS Swing Nozzle Sleeve, PK2 (011429-45)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (ZFB222482)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- KINGSTON BRASS KB825K5 Single-Handle Widespread Kitchen Faucet, Oil Rubbed Bronze (KB825K5)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- Kingston Brass Kitchen Faucets